Wire Rope Clip, U-Bolt, 1in
Mfr # 1010239
Zoro # G7229591
product price: $46.75
/eaKey Features
Clip Type
U-Bolt Clip
Lifting Capability
For Lifting
Standards
ASME B30.26
For Wire Rope Dia.
1 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010239
Zoro #
G7229591
UPC #
-
Country of Origin
United States
Dimensions
For Wire Rope Dia.
1 in
Wire Rope Dia.
1"
Compatible Rope Diameter - Maximum
1 in
Rope Turnback Length
26 in
Details
Item
Wire Rope Clip
Clip Type
U-Bolt Clip
Lifting Capability
For Lifting
Standards
ASME B30.26
Material
Steel
Min. Number of Clips
5
Rope Turn Back
26 in
Min. Torque
225 ft-lb
Finish
Painted
Includes
(2) Nuts, Saddle, U-Bolt
Compatible Strand Classification
6 x 19, 6 x 37
Minimum Installation Torque
225 ft-lb
Compatible Core Type
Wire Strand Core
Load Efficiency Rating
90 %
Color
Red, Silver
Minimum Number of Clips Required
5
Fabrication
Forged
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 1 in, Rope Turnback Length 26 in, Material Steel, Minimum Installation Torque 225 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Forged, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 90 Percent, Color Red, Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 5, Finish Galvanized, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.