Zoro Homepage

Wire Rope Thimble, 5/8 in., Steel

  • Mfr # 1037755

  • Zoro # G2368390


product price: $7.55
/ea

Key Features

Material
Steel
For Wire Rope Dia.
5/8 in
Wire Rope Dia.
5/8"
Finish
Galvanized
Standards
FF-T-276b
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1037755
Zoro #
G2368390
UPC #
-
Country of Origin
China

Dimensions

For Wire Rope Dia.
5/8 in
Wire Rope Dia.
5/8"
Wall Height
17/32 in
Inside Wall Width
19/32 in
Wall Thickness
5/32 in
Overall Width
3 1/8 in
Overall Length
4 1/4 in
Loop Inside Length
3 1/4 in
Loop Inside Width
1 3/4 in
Compatible Rope Diameter
5/8 in

Details

Item
Wire Rope Thimble
Material
Steel
Finish
Galvanized
Standards
FF-T-276b
Compatible Core Type
Fiber Core, Hollow Core, IWRC, Wire Strand Core
Compatible Rope Material
Galvanized Steel, Stainless Steel
Compatible Strand Classification
6 x 19, 6 x 36, 6 x 61, 6 x 7, 7 x 19, 7 x 7 x 7, 7 x 7 x19, 8 x 36
Lifting Capability
For Lifting
End Type
Open End

Description

Wire Rope Thimble, Compatible Rope Diameter 5/8 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Steel, Overall Length 4 1/4 in, Overall Width 3 1/8 in, Wall Height 17/32 in, Inside Wall Width 19/32 in, Wall Thickness 5/32 in, Loop Inside Length 3 1/4 in, Loop Inside Width 1 3/4 in, Compatible Strand Classification 6 x 19, 6 x 36, 6 x 61, 6 x 7, 7 x 19, 7 x 7 x 7, 7 x 7 x19, 8 x 36, Compatible Core Type Fiber Core, Hollow Core, IWRC, Wire Strand Core, Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.