Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aimee 3-Piece Etagere Bookcase Set

  • Mfr # KF65004GL

  • Zoro # G221693439


product price: $1,138.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Width
72 in
Height
80.5 in
Includes
Large Etagere & 2 Narrow Etageres
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF65004GL
Zoro #
G221693439
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Width
72 in
Height
80.5 in

Details

Color
Soft Gold
Includes
Large Etagere & 2 Narrow Etageres

Description

Aimee 3-Piece Bookshelf Set with Glass Shelves, Bookcase Storage

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.