Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alessia 2-Piece Dining Chair Set

  • Mfr # CF501419-BR

  • Zoro # G822797031


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height (In.)
35.5 in
Depth (In.)
22 in
Width (In.)
19.13 in
Includes
2 Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF501419-BR
Zoro #
G822797031
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (In.)
35.5 in
Depth (In.)
22 in
Width (In.)
19.13 in

Details

Color
Brown
Includes
2 Chairs

Description

Alessia Traditional Wood Upholstered Dining Room Chairs Set of 2, Kitchen Chair, Klismos

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.