Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alessia 4-Piece Dining Chair Set

  • Mfr # KF20033BR

  • Zoro # G922797047


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
35.5 in
Depth (In.)
22 in
Color
Brown
Width (In.)
19.13 in
Includes
4 Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF20033BR
Zoro #
G922797047
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (In.)
35.5 in
Depth (In.)
22 in
Width (In.)
19.13 in

Details

Color
Brown
Includes
4 Chairs

Description

Alessia Traditional Wood Upholstered Dining Room Chairs Set of 4, Kitchen Chair, Klismos

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.