Zoro Homepage

Alessia Dining Table

  • Mfr # CF2017-BR

  • Zoro # G022797077


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Width
72.25 in
Color
Brown
Height
30.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF2017-BR
Zoro #
G022797077
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
36 in
Width
72.25 in
Height
30.25 in

Details

Color
Brown

Description

Alessia Traditional Wood Dining Room Table With Leaf Extension, Kitchen Tables

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.