Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alexandria Granite Top Portable Kitchen Island/Cart

  • Mfr # KF30023AMA

  • Zoro # G721693786


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33.5 in
Overall Depth
18 in
Color
Mahogany
Overall Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF30023AMA
Zoro #
G721693786
UPC #
-
Country of Origin
China

Dimensions

Overall Height
33.5 in
Overall Depth
18 in
Overall Width
31 in

Details

Color
Mahogany

Description

Alexandria Granite Top Small Portable Rolling Kitchen Island Storage Cart, Microwave Stand

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.