Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amara Sideboard

  • Mfr # CF4233-BR

  • Zoro # G822797048


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Depth
15.75 in
Height
30 in
Color
Brown
Width
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF4233-BR
Zoro #
G822797048
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
15.75 in
Height
30 in
Width
56 in

Details

Color
Brown

Description

Amara Sideboard Traditional Buffet Cabinet with Storage Shelves and Drawers, Turned Legs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.