Zoro Homepage

Asheville Small Record Player Stand With Vinyl Storage

  • Mfr # CF1150-WA

  • Zoro # G922797085


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
16 in
Color
Walnut
Overall Width
18 in
Overall Height
31.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1150-WA
Zoro #
G922797085
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Depth
16 in
Overall Width
18 in
Overall Height
31.38 in

Details

Color
Walnut

Description

Asheville Mid-Century Modern Record Player Stand, Storage for Vinyl Records, Media Console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.