Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asheville Small Vinyl Record Storage Stand

  • Mfr # CF1152-WA

  • Zoro # G422797097


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
14.25 in
Overall Width
14.5 in
Overall Height
31.38 in
Color
Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1152-WA
Zoro #
G422797097
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Depth
14.25 in
Overall Width
14.5 in
Overall Height
31.38 in

Details

Color
Walnut

Description

Asheville Small Mid-Century Modern Record Stand, Vinyl Storage, Holds up to 130 Records

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.