Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bradenton Wicker Outdoor Coffee Table

  • Mfr # CO7208-WB

  • Zoro # G822798267


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Width
40 in
Depth
21 in
Color
Weathered Brown
Height
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO7208-WB
Zoro #
G822798267
UPC #
710244202855
Country of Origin
China

Dimensions

Width
40 in
Depth
21 in
Height
17.75 in

Details

Color
Weathered Brown

Description

Bradenton All Weather Rattan Wicker Outdoor Coffee Table for Patio, Deck, Porch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.