Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bradenton Wicker Outdoor Side Table

  • Mfr # CO7219-WB

  • Zoro # G222798270


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Depth
20 in
Width
20 in
Height
21.25 in
Color
Weathered Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO7219-WB
Zoro #
G222798270
UPC #
710244205191
Country of Origin
China

Dimensions

Depth
20 in
Width
20 in
Height
21.25 in

Details

Color
Weathered Brown

Description

Bradenton All Weather Rattan Wicker Outdoor Side Table for Patio, Deck, Porch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.