Shop CROSLEY
See all product information
Create Account
Cambridge Granite Top Portable Kitchen Island/Cart
- Mfr # KF30024DMA
- Zoro # G321693803
product price:Â
$
508.99
/ea
Free Shipping & Returns
Key Features
Color
Mahogany
Overall Depth
18 in
Overall Height
35 in
Overall Width
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KF30024DMA
- Zoro #
- G321693803
- UPC #
- -
- Country of Origin
- China
- Color
- Mahogany
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 35 in
- Overall Width
- 31 in
Description
Cambridge Granite Top Small Portable Rolling Kitchen Island Storage Cart, Microwave Stand
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.