Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cambridge Wood Top Full Size Kitchen Island/Cart

  • Mfr # KF30001DWH

  • Zoro # G621693176


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
18 in
Color
White
Overall Height
36 in
Overall Width
51.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF30001DWH
Zoro #
G621693176
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
18 in
Overall Height
36 in
Overall Width
51.5 in

Details

Color
White

Description

Cambridge Wood Top Rolling Kitchen Island Storage Cart, Microwave Stand, Spice Rack

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.