Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carlo Rolling Record Player Stand With Vinyl Storage

  • Mfr # CF1134-DT

  • Zoro # G322797043


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15 in
Overall Height
22.25 in
Overall Width
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1134-DT
Zoro #
G322797043
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Depth
15 in
Overall Height
22.25 in
Overall Width
27.5 in

Details

Color
Dark Teal

Description

Carlo Rolling Record Player Stand with Vinyl Storage, Mobile Turntable Console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.