
Cassai 2-Piece Kitchen Storage Pantry Set
Mfr # KF33027NV
Zoro # G021693486
product price: $1,128.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Includes
2 Tall Pantries
Depth
16 in
Height
72 in
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF33027NV
Zoro #
G021693486
UPC #
-
Country of Origin
China
Dimensions
Width
60 in
Depth
16 in
Height
72 in
Details
Includes
2 Tall Pantries
Color
Navy
Description
Cassai 2-Piece Pantry Storage Cabinet Set with Shelves, Kitchen, Dining, or Laundry Room
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.