Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassai 3-Piece Media Sideboard Cabinet Set

  • Mfr # KF13134NV

  • Zoro # G821693754


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Includes
3 Storage Pantries
Overall Height
38 in
Overall Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF13134NV
Zoro #
G821693754
UPC #
-
Country of Origin
China

Dimensions

Overall Height
38 in
Overall Width
90 in
Overall Depth
16 in

Details

Color
Navy
Includes
3 Storage Pantries

Description

Cassai 3-Piece Entertainment Center Tv Stand, Media Console, Vinyl Record Storage

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.