Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalina Wicker Outdoor Round Coffee Table

  • Mfr # CO7121-BR

  • Zoro # G722798275


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Depth
32 in
Width
32 in
Height
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO7121-BR
Zoro #
G722798275
UPC #
710244202831
Country of Origin
China

Dimensions

Depth
32 in
Width
32 in
Height
16.25 in

Details

Color
Brown

Description

Catalina All Weather Rattan Wicker Outdoor Round Coffee Table for Patio, Deck, Porch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.