
Cutler Faux Marble Top Kitchen Island
Mfr # KF30094WM-NV
Zoro # G021693844
product price: $670.99
/ea
Free Shipping & Returns
Key Features
Width
42 in
Length
27 in
Height
36.25 in
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF30094WM-NV
Zoro #
G021693844
UPC #
-
Country of Origin
China
Dimensions
Width
42 in
Length
27 in
Height
36.25 in
Details
Color
Navy
Description
Cutler Faux Marble Top Kitchen Island with Storage, Breakfast Bar, Microwave Stand
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.