Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dempsey Record Player Cabinet With Vinyl Storage

  • Mfr # CF1186-WA

  • Zoro # G222797051


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Overall Height
26 in
Overall Width
53 in
Overall Depth
15.75 in
Color
Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1186-WA
Zoro #
G222797051
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
26 in
Overall Width
53 in
Overall Depth
15.75 in

Details

Color
Walnut

Description

Dempsey Record Player Cabinet Vinyl Storage and Display Mid-Century Modern Turntable Stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.