Zoro Homepage

Edgewater 2-Piece Backless Counter Height Bar Stool Set

  • Mfr # CF502527-SG

  • Zoro # G321693377


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Height
26.25 in
Length
18 in
Width
18 in
Seat Color
Seagrass
Includes
2 Stools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF502527-SG
Zoro #
G321693377
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
26.25 in
Length
18 in
Width
18 in

Details

Seat Color
Seagrass
Includes
2 Stools

Description

Edgewater Backless Counter Height Bar Stools Set of 2 with Handwoven Natural Fiber Rattan

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.