Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enzo Medium Vinyl Record Storage Stand

  • Mfr # CF1133-BK

  • Zoro # G022797091


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Overall Width
27.25 in
Overall Depth
14 in
Overall Height
34.25 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1133-BK
Zoro #
G022797091
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
27.25 in
Overall Depth
14 in
Overall Height
34.25 in

Details

Color
Black

Description

Enzo Modern Vinyl Record Storage Stand, Forward-Facing Flip-Bin Shelves for Records

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.