Zoro Homepage

Essen 3-Piece Entertainment Center

  • Mfr # KF33019BK

  • Zoro # G822797062


product price: $1,678.99
/ea
Free Shipping & Returns

Key Features

Length
16 in
Height
72 in
Color
Black
Width
130 in
Includes
Sideboard & 2 Pantries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF33019BK
Zoro #
G822797062
UPC #
-
Country of Origin
Multiple

Dimensions

Length
16 in
Height
72 in
Width
130 in

Details

Color
Black
Includes
Sideboard & 2 Pantries

Description

Essen 3pc Modern Entertainment Center Tv Stand, Credenza,Storage Cabinets and Shelves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.