Zoro Homepage

Essen 3-Piece Sideboard And Glass Door Pantry Set

  • Mfr # KF33068BK

  • Zoro # G522797102


product price: $1,678.99
/ea
Free Shipping & Returns

Key Features

Height
72 in
Color
Black
Width
130 in
Depth
16 in
Includes
Sideboard & 2 Glass Door Pantries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF33068BK
Zoro #
G522797102
UPC #
-
Country of Origin
Multiple

Dimensions

Height
72 in
Width
130 in
Depth
16 in

Details

Color
Black
Includes
Sideboard & 2 Glass Door Pantries

Description

Essen 3-Piece Modern Glass Door Sideboard Buffet Cabinet And Kitchen Storage Pantry Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.