Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Size Granite Top Kitchen Cart

  • Mfr # KF30004EWH

  • Zoro # G121693676


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36 in
Overall Width
51.5 in
Color
White
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF30004EWH
Zoro #
G121693676
UPC #
-
Country of Origin
China

Dimensions

Overall Height
36 in
Overall Width
51.5 in
Overall Depth
18 in

Details

Color
White

Description

Full Size Granite Top Rolling Kitchen Island Storage Cart, Microwave Stand, Spice Rack

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.