This item is Discontinued.

Crosley Furniture Crosley Furniture CF4007-BZ Aimee Bar Cart; Oil-Rubbed Bronze CF4007-BZ

This item is Discontinued.

Crosley Furniture

Crosley Furniture CF4007-BZ Aimee Bar Cart; Oil-Rubbed Bronze (Discontinued)

Mfr # CF4007-BZ
Zoro # G103910067
UPC # 710244232876
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF4007-BZ
Zoro #
G103910067
UPC #
710244232876
Country of Origin
China

Description

Stylish and modern, the Aimee bar cart is an eye-catching addition to any home. The sturdy steel frame and tempered glass shelves create a simple silhouette that works with a variety of decor aesthetics. Fitted with four castors, the Aimee bar cart is a flexible piece that brings spirit to any room in your home.

Features
  • Aimee Bar Cart
  • Art Deco inspired design
Specifications
  • Finish: Oil Rubbed Bronze
  • Collection: Aimee
  • Weight: 39.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.