This item is Discontinued.

Crosley Furniture Crosley Furniture CF7005-GY Lydia Mirrored Wall Cabinet - Gray CF7005-GY

This item is Discontinued.

Crosley Furniture

Crosley Furniture CF7005-GY Lydia Mirrored Wall Cabinet - Gray (Discontinued)

Mfr # CF7005-GY
Zoro # G803877387
UPC # 710244239684
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF7005-GY
Zoro #
G803877387
UPC #
710244239684
Country of Origin
China

Description

Sure to be a bathroom essential, the Lydia Mirrored Wall Cabinet is a stylish solution to the classic medicine cabinet. The large glass mirror is complemented by a border of genuine wood, capped by beautiful flared molding. Inside you will find three adjustable shelves and plenty of storage space for toiletries. The Lydia Mirrored Wall Cabinet mounts flush against the wall, maximizing space without sacrificing storage.

Features
  • Coastal cottage design
  • Genuine metal hardware in a brushed nickel finish
  • Mounts flush against the wall
  • Large storage cabinet
  • Classic mirrored door
  • Pairs well with transitional or traditional decor
Specifications
  • Depth (in.): 5.25 in.
  • Width (in.): 19.38 in.
  • Height (in.): 28 in.
  • Shelf width (in.): 15.75
  • Cabinet Material: Wood
  • Mount type: Surface Mount
  • Shape: Rectangular
  • Color: Gray
  • Weight: 26.5 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.