This item is Discontinued.

Crosley Furniture Crosley Furniture CO7210-GY Catalina Wicker Arm Table; Grey CO7210-GY

This item is Discontinued.

Crosley Furniture

Crosley Furniture CO7210-GY Catalina Wicker Arm Table; Grey (Discontinued)

Mfr # CO7210-GY
Zoro # G204048195
UPC # 710244229951
Country of Origin China
Category Ottomans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CO7210-GY
Zoro #
G204048195
UPC #
710244229951
Country of Origin
China

Description

The Catalina Arm Table's modular design pairs seamlessly with the Catalina sectional to create an outdoor oasis right in your own backyard. Constructed of all weather wicker elegantly woven over a durable powder-coated steel frame, the table top opens to a storage compartment perfect for summer essentials. Both stylish and functional, the Catalina Arm Table is the perfect complement to your outdoor space.

Features
  • Modern design
  • All-weather resin wicker with rattan look
  • High Quality Reed Style Flat Wicker
  • UV Resistant Outdoor Resin Wicker
  • Durable Steel Frame
  • Moisture Resistant Cushions
  • High Grade Cushion Cores
  • Weather Resistant Solution Dyed Polyester Cushion Covers
  • Easy to Assemble, Assembly required
Specifications
  • Collection: Catalina
  • Color: Grey
  • Dimension: 22.25 x 15.5 x 32 in.
  • Weight: 22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.