Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gemma Medium Record Player Cabinet With Vinyl Storage

  • Mfr # CF1181-WO

  • Zoro # G322797036


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15.75 in
Color
White Oak
Overall Width
44.88 in
Overall Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1181-WO
Zoro #
G322797036
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Depth
15.75 in
Overall Width
44.88 in
Overall Height
26 in

Details

Color
White Oak

Description

Gemma Medium Record Player Cabinet Turntable Stand, Storage for up to 200 Vinyl Records

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.