Zoro Homepage

Granite Bay 2-Piece Wicker Outdoor Chair Set

  • Mfr # CO6281ST-CR

  • Zoro # G622798252


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Includes
2 Chairs
Width
29.25 in
Height
33 in
Color
Creme
Depth
28.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO6281ST-CR
Zoro #
G622798252
UPC #
710244261708
Country of Origin
China

Dimensions

Width
29.25 in
Height
33 in
Depth
28.5 in

Details

Includes
2 Chairs
Color
Creme

Description

Granite Bay Wicker Outdoor Chair Set of 2, Modern Patio Chairs, Porch, Deck, Backyard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.