Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granite Bay 3-Piece Wicker Outdoor Chair Set

  • Mfr # KO70363ST-CR

  • Zoro # G322798255


product price: $1,178.99
/ea
Free Shipping & Returns

Key Features

Depth
69 in
Height
33 in
Color
Creme
Includes
Coffee Table & 2 Chairs
Width
71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KO70363ST-CR
Zoro #
G322798255
UPC #
710244262095
Country of Origin
China

Dimensions

Depth
69 in
Height
33 in
Width
71 in

Details

Color
Creme
Includes
Coffee Table & 2 Chairs

Description

Granite Bay 3pc Outdoor Chair and Coffee Table, Modern Wicker Patio Furniture, Porch, Deck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.