Granite Bay 3Pc Wicker Outdoor Sofa Patio Furniture Set

  • Mfr # KO70365ST-CR

  • Zoro # G322798279


product price:  $1,645.99
/ea
Free Shipping & Returns

Key Features

Width
133 in
Height
33.75 in
Depth
80 in
Includes
Sofa & 2 Chairs
Color
Creme
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KO70365ST-CR
Zoro #
G322798279
UPC #
710244262118
Country of Origin
China

Dimensions

Width
133 in
Height
33.75 in
Depth
80 in

Details

Includes
Sofa & 2 Chairs
Color
Creme

Description

Granite Bay 3-Piece Outdoor Sofa and Chair Set, Modern Wicker Patio Furniture, Porch, Deck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.