
Greer 7-Piece Dining Table Set For 6
Mfr # KF20051BK-CR
Zoro # G321693131
product price: $1,568.99
/ea
Free Shipping & Returns
Key Features
Width
129 in
Height
40 in
Length
96 in
Includes
Table & 6 Chairs
Color
Black Ash
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF20051BK-CR
Zoro #
G321693131
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
129 in
Height
40 in
Length
96 in
Details
Includes
Table & 6 Chairs
Color
Black Ash
Description
Greer Modern Dining Table Set for 6, Dinner Tables with Kitchen Chairs, Rattan Style Chair
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.