Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Griffith 39" Round Retro Outdoor Dining Table

  • Mfr # CO1012A-WH

  • Zoro # G222798256


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Color
White Satin
Depth
39 in
Width
39 in
Height
25.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO1012A-WH
Zoro #
G222798256
UPC #
710244231008
Country of Origin
China

Dimensions

Depth
39 in
Width
39 in
Height
25.38 in

Details

Color
White Satin

Description

Griffith Retro Metal Round Outdoor Dining Table with Umbrella Hole for Outside Patio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.