Zoro Homepage

Griffith 3Pc Retro Outdoor Chair Set

  • Mfr # KO10004RE-RE

  • Zoro # G022798258


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Width
53.9 in
Color
Bright Red Gloss
Height
34.3 in
Includes
Side Table & 2 Chairs
Depth
53.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KO10004RE-RE
Zoro #
G022798258
UPC #
710244236416
Country of Origin
China

Dimensions

Width
53.9 in
Height
34.3 in
Depth
53.9 in

Details

Color
Bright Red Gloss
Includes
Side Table & 2 Chairs

Description

Griffith 3-Piece Outdoor Chair and Side Table Set, Retro Metal Bistro Patio Sets for Porch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.