Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Griffith Retro Outdoor Bistro Table

  • Mfr # CO1014-WH

  • Zoro # G522798260


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Depth
27.88 in
Height
28.88 in
Color
White Satin
Width
27.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO1014-WH
Zoro #
G522798260
UPC #
710244242509
Country of Origin
China

Dimensions

Depth
27.88 in
Height
28.88 in
Width
27.88 in

Details

Color
White Satin

Description

Griffith Round Outdoor Bistro Table, Retro Metal Patio Furniture for Dining, Porch, Deck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.