Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hansen Outdoor Dining Table

  • Mfr # CO6305-MB

  • Zoro # G922798259


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Depth
37 in
Height
28.5 in
Width
60 in
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO6305-MB
Zoro #
G922798259
UPC #
710244247726
Country of Origin
China

Dimensions

Depth
37 in
Height
28.5 in
Width
60 in

Details

Color
Matte Black

Description

Hansen 6-Person Rectangular Outdoor Dining Table with Umbrella Hole for Outside Patio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.