Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harlowe 2-Piece Bar Stool Set

  • Mfr # CF501930-CR

  • Zoro # G921693401


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Color
Creme
Overall Length
19 in
Overall Width
17.5 in
Overall Height
34.25 in
Includes
2 Stools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF501930-CR
Zoro #
G921693401
UPC #
-
Country of Origin
China

Dimensions

Overall Length
19 in
Overall Width
17.5 in
Overall Height
34.25 in

Details

Color
Creme
Includes
2 Stools

Description

Harlowe Upholstered Seat Bar Stools Set of 2

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.