
Harper 2-Piece Hall Tree Entryway Set
Mfr # KF31007WH
Zoro # G021693806
product price: $808.99
/ea
Free Shipping & Returns
Key Features
Overall Height
74 in
Overall Width
44 in
Includes
2 Hall Trees
Overall Depth
16.38 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KF31007WH
Zoro #
G021693806
UPC #
-
Country of Origin
China
Dimensions
Overall Height
74 in
Overall Width
44 in
Overall Depth
16.38 in
Details
Includes
2 Hall Trees
Color
White
Description
Harper 2-Piece Hall Tree Entryway Set with Storage Bench and Coat Rack Hooks for Hanging
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.