
Harper 3-Piece Entryway Set
Mfr # KF31010WH
Zoro # G721693830
product price: $1,058.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
12.5 in
Overall Height
74 in
Includes
3 Pantry Closets
Overall Width
66 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KF31010WH
Zoro #
G721693830
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
12.5 in
Overall Height
74 in
Overall Width
66 in
Details
Includes
3 Pantry Closets
Color
White
Description
Harper 3-Piece Storage Cabinet Entryway Set with Storage Drawer and Hooks for Hanging
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.