
Hayden 3-Piece Dining Table Set For 6
Mfr # KF13024SL
Zoro # G521693689
product price: $1,278.99
/ea
Free Shipping & Returns
Key Features
Height
40.25 in
Length
73 in
Includes
Table & 2 Benches
Width
84 in
Color
Slate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KF13024SL
Zoro #
G521693689
UPC #
-
Country of Origin
Malaysia
Dimensions
Height
40.25 in
Length
73 in
Width
84 in
Details
Includes
Table & 2 Benches
Color
Slate
Description
Hayden Modern Farmhouse 3-Piece Dining Table Set for 6 with 2 Wood Benches
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.