
Hayden 4-Piece Dining Table Set For 5
Mfr # KF13025SL
Zoro # G621693671
product price: $1,318.99
/ea
Free Shipping & Returns
Key Features
Width
91 in
Height
40.25 in
Length
73 in
Includes
Table, Bench, & 2 Slat Back Chairs
Color
Slate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KF13025SL
Zoro #
G621693671
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
91 in
Height
40.25 in
Length
73 in
Details
Includes
Table, Bench, & 2 Slat Back Chairs
Color
Slate
Description
Hayden 4-Piece Modern Farmhouse Dining Table Set for 5 w/ 2 Slat Back Chairs and a Bench
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.