Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hayden 4-Piece Slat Back Dining Chair Set

  • Mfr # KF13079SL

  • Zoro # G121693768


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Includes
4 Chairs
Height (In.)
40.25 in
Width (In.)
17.5 in
Color
Slate
Depth (In.)
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF13079SL
Zoro #
G121693768
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (In.)
40.25 in
Width (In.)
17.5 in
Depth (In.)
23 in

Details

Includes
4 Chairs
Color
Slate

Description

Hayden Modern Farmhouse Slat Back Wood Dining Chairs Set of 4, Kitchen Chair

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.