Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hayden 4-Piece Upholstered Dining Chair Set

  • Mfr # KF13078SL

  • Zoro # G621693855


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
24.25 in
Width (In.)
18.5 in
Color
Slate
Height (In.)
39.75 in
Includes
4 Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF13078SL
Zoro #
G621693855
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth (In.)
24.25 in
Width (In.)
18.5 in
Height (In.)
39.75 in

Details

Color
Slate
Includes
4 Chairs

Description

Hayden Modern Farmhouse Upholstered Wood Dining Chairs Set of 4, Kitchen Chair

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.