Zoro Homepage

Hayden 7-Piece Dining Table Set For 6

  • Mfr # KF13029SL

  • Zoro # G321693568


product price: $1,668.99
/ea
Free Shipping & Returns

Key Features

Length
131 in
Color
Slate
Height
40.25 in
Width
98 in
Includes
Table & 6 Slat Back Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF13029SL
Zoro #
G321693568
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
131 in
Height
40.25 in
Width
98 in

Details

Color
Slate
Includes
Table & 6 Slat Back Chairs

Description

Hayden 7-Piece Modern Farmhouse Dining Table Set for 6 with Slat Back Chairs

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.