Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holbrook Kitchen Storage Pantry Cabinet

  • Mfr # KF33081BL

  • Zoro # G922797054


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Height
68.5 in
Color
Distressed Seafoam Blue
Width
30.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF33081BL
Zoro #
G922797054
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
15 in
Height
68.5 in
Width
30.25 in

Details

Color
Distressed Seafoam Blue

Description

Holbrook Traditional Tall Kitchen Pantry, Laundry Room Cabinet, Bathroom Storage Cabinets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.