Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holbrook Stackable Kitchen Storage Pantry

  • Mfr # CF3145-BL

  • Zoro # G722797056


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Width
30.25 in
Depth
15 in
Height
34.25 in
Color
Distressed Seafoam Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF3145-BL
Zoro #
G722797056
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
30.25 in
Depth
15 in
Height
34.25 in

Details

Color
Distressed Seafoam Blue

Description

Holbrook Traditional Stackable Kitchen Storage Pantry, Accent Cabinet, Bathroom Storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.