Zoro Homepage

Isla 2-Piece Kitchen Storage Pantry Set

  • Mfr # KF33072AH

  • Zoro # G221693361


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Color
Ash
Width
47.5 in
Includes
2 Pantries
Depth
15 in
Height
67.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF33072AH
Zoro #
G221693361
UPC #
-
Country of Origin
China

Dimensions

Width
47.5 in
Depth
15 in
Height
67.75 in

Details

Color
Ash
Includes
2 Pantries

Description

Isla 2-Piece Modern Kitchen Storage Pantry Cabinet Set with Shelves, Dining, Laundry Room

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.