Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joanna 4-Piece Dining Table Set For 5

  • Mfr # KF20017RB

  • Zoro # G621693732


product price: $1,508.99
/ea
Free Shipping & Returns

Key Features

Color
Rustic Brown
Includes
Table, Bench, & 2 Ladder-Back Chairs
Width
72 in
Length
85 in
Height
39.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF20017RB
Zoro #
G621693732
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
72 in
Length
85 in
Height
39.13 in

Details

Color
Rustic Brown
Includes
Table, Bench, & 2 Ladder-Back Chairs

Description

Joanna 4-Piece Modern Farmhouse Dining Table Set for 5 w/ 2 Ladder-Back Chairs and a Bench

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.