Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joanna 9-Piece Dining Table Set For 8

  • Mfr # KF13069RB-RB

  • Zoro # G321693360


product price: $2,079.99
/ea
Free Shipping & Returns

Key Features

Width
126 in
Color
Rustic Brown
Length
90 in
Height
39.88 in
Includes
Table & 8 Upholstered Back Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF13069RB-RB
Zoro #
G321693360
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
126 in
Length
90 in
Height
39.88 in

Details

Color
Rustic Brown
Includes
Table & 8 Upholstered Back Chairs

Description

Joanna 9-Piece Modern Farmhouse Dining Table Set for 8 with Upholstered Chairs

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.